Shop All Sockets
Grey Pneumatic
SKT 3/8" DR X 18MM DEEP IM
Mfr # GP1018MD
Zoro # G602002799
product price: $5.91
/ea
Sold in multiples of 2 for $11.82
$11.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type High Torque
- Number of Points 6
- Overall Length 65mm
- Outside Diameter 25mm
Product Information
- Brand Grey Pneumatic
- MFR # GP1018MD
- Zoro # G602002799
- UPC # 729440461058
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Socket Sizes | 18mm |
Outside Diameter | 25mm |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MX4 4-Cutter, Hammer-Drill Bit 1/2x4x6 in (48-20-7971)
- MILESCRAFT Biscuits #10, 1,000pcs. For use in Wood Joining, Woodworking, and Crafting (5435)
- DEWALT 1/2" Titanium Speed Tip Drill Bit (DW1332)
- SUPERIOR PARTS Rafter Belt Hook (Aluminum) for Nail Guns with 3/8 Inch NPT Air Fitting (GH1)
- GREY PNEUMATIC SKT 1/2" DRIVE X E24 EXTERNAL TORX IM (GP2124ET)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81015MD)
- GREY PNEUMATIC SKT 1/2" DR X 1/2" DEEP IM (GP2016D)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/2" HEX DRIVER IM (GP1916F)
- GREY PNEUMATIC SKT SET 1/2" DR. 29PC METRIC DUO 12 PT. (GP82229M)
- GREY PNEUMATIC 3/8 Drive X 7/16 Deep Duo-Socket - 6 Point (81014D)
- CAPRI TOOLS 1/4 in Drive 1/4 in 6-Point SAE Deep Socket (1-2180)
- Grey Pneumatic Sockets