Shop All Sockets
Grey Pneumatic
SKT 3/4" DRIVE X 1-1/2" STANDARD - 8 POI
Mfr # GP3548S
Zoro # G502019033
product price: $43.22
/ea
$43.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Impact
- Number of Points 8
Product Information
- Brand Grey Pneumatic
- MFR # GP3548S
- Zoro # G502019033
- UPC # 729440474331
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Details
Socket Type | Standard Impact |
Number of Points | 8 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000T)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80274D2B123810)
- KRAFT TOOL Pool Trowel, Chrome, No Burn, 10x3" (CF490PF)
- MOODY TOOL Hex Adapter Set, 8 Pc (58-0266)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81014MD)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1243RD)
- GREY PNEUMATIC SKT SET 1/2"DR 30PC METRIC STD/DP IM (GP1430MRD)
- GREY PNEUMATIC 1/2" Drive x 20mm Deep Duo-Socket - 12 Point (82120MD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 38MM STANDARD - 12PT IM (GP3138M)
- GREY PNEUMATIC 1/4" Drive, 10mm Metric Socket, 6 Points (89010M)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Socket (SHD23038)
- Grey Pneumatic Sockets