Shop All Sockets
Grey Pneumatic
SKT 3/4" DRIVE X 1-11/16 DEEP IM
Mfr # GP3054D
Zoro # G301970702
$32.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type High Torque
- Number of Points 6
Product Information
- Brand Grey Pneumatic
- MFR # GP3054D
- Zoro # G301970702
- UPC # 729440472245
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded hole, ERX.63 B-5/16-18-C2 (ERX-B (inch sizes))
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 29/64 (C23370)
- KD TOOLS Hex Bit Socket 3mm 1/4" Drive (80163)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 7/8 and 11/16-Inch (66014)
- GREY PNEUMATIC SKT 3/8" DR X 7/16" MAG DEEP IM (GP1014DG)
- GREY PNEUMATIC 1/2" Drive, Impact Set, Metric Socket (2189D)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-15/16 DEEP IM (GP3062D)
- GREY PNEUMATIC SKT 3/4" DRIVE X 2-1/4" DEEP IM (GP3072D)
- GREY PNEUMATIC 1/4" Drive, 10mm Metric Socket, 6 Points (89010M)
- GREY PNEUMATIC SKT 1/2" DR X 5/16 HEX DRIVER IM (GP2910F)
- KD TOOLS 3/8" Drive, 1/2" SAE Socket, 12 Points (80513)
- Grey Pneumatic Sockets & Ratchets