Shop All Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 32MM EXTRA DEEP IM
Mfr # GP2032XMD
Zoro # G901978016
product price: $36.74
/ea
$36.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type High Torque
- Number of Points 6
- Socket Sizes 32mm
Product Information
- Brand Grey Pneumatic
- MFR # GP2032XMD
- Zoro # G901978016
- UPC # 729440466275
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 32mm |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7212H)
- PROTO 8 Piece SAE L-Shape Hex Key Set, J4992 (J4992)
- CRESCENT 10" Heavy-Duty End Cutting Nipper Pliers (GG010HN)
- EKLIND SAE Plain Ball Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (18205)
- GREY PNEUMATIC SKT SET 3/8" 26PC METRIC STD/DEEP IM (GP1226M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER IM (GP2920F)
- GREY PNEUMATIC SKT 1" DRIVE X 1-13/16" STANDARD IM (GP4058R)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" EXTRA-DEEP IM (GP2030XD)
- GREY PNEUMATIC SKT 3/4" DR 20MM DEEP 12PT IM (GP3120MD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" EXTRA-DEEP IM (GP2020XD)
- PROTO 3/4 in Drive, 1-1/4 in 6 pt SAE Socket, 6 Points (J07520L)
- Grey Pneumatic Sockets