Shop All Bit Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 17MM HEX DRIVER 4" LENG
Mfr # GP29174M
Zoro # G402017320
product price: $22.52
/ea
$22.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 17mm
- Overall Length 4"
Product Information
- Brand Grey Pneumatic
- MFR # GP29174M
- Zoro # G402017320
- UPC # 729440470364
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 17mm |
Overall Length | 4" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.00"L, GP Phenolic (3035DP)
- BOSCH Tap and Die Set, 40 pc. (BTD40S)
- MAKITA 3-1/4 HP* Plunge Router (RP1800)
- COUGAR PRO Open End Wrench 8 Pc Set -Mini SAE FP Co (E798)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5MM HEX DRIVER 4" LENGT (GP19054M)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/4" HEX DRIVER 6" LENG (GP19086F)
- GREY PNEUMATIC SKT 3/8" DR X T30 INTERNAL TORX DRIVER 6 (GP11306T)
- GREY PNEUMATIC SKT 1/2" DRIVE X 19MM HEX DRIVER 6" LENG (GP29196M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 8MM HEX DRIVER 6" LENGT (GP29086M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER 6" LENG (GP29206F)
- HOLEX 1/2 inch Drive Bit Socket, 5/16 inch (643222 5/16)
- Grey Pneumatic Bit Sockets