Shop All Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 15/16" MAGNETIC DEEP IM
Mfr # GP2030DG
Zoro # G901970027
$28.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type High Torque
- Number of Points 6
- Socket Sizes 15/16"
Product Information
- Brand Grey Pneumatic
- MFR # GP2030DG
- Zoro # G901970027
- UPC # 729440466053
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 15/16" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Screw For Apkt 16 (RMC-SR14-5445)
- VULCAN Rail Socket Clip 1/4In Dr 17In (MR6579262-1/4)
- KNIPEX Spring Hose Clamp Pliers, 7 1/4" Spring (85 51 180 A)
- LINK 4.0X10.0 HSS Rh 60 Deg Metric Centerdrill (23-L2-010)
- GREY PNEUMATIC 3/4" Drive, 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm Metric Socket, 6 Points (8134M)
- GREY PNEUMATIC 1/4" Drive, 3/8" SAE Socket, 6 Points (9912F)
- GREY PNEUMATIC SKT 3/4" DRIVE X 2-1/4" DEEP IM (GP3072D)
- GREY PNEUMATIC SKT 3/8" DR X 19MM DEEP UNIV IM (GP1019UMD)
- GREY PNEUMATIC SKT SET 3/4" DR 29 PC 12PT SAE IM (GP8129)
- GREY PNEUMATIC SKT 3/8" DR X 5/8" MAG STNDRD IM (GP1020RG)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5208H)
- Grey Pneumatic Sockets