Shop All Sockets
Grey Pneumatic
SKT 1/2" DR X 1-7/8 DEEP IM
Mfr # GP2060D
Zoro # G901993989
product price: $43.22
/ea
$43.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type High Torque
- Number of Points 6
- Socket Sizes 1-7/8"
Product Information
- Brand Grey Pneumatic
- MFR # GP2060D
- Zoro # G901993989
- UPC # 729440466855
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 1-7/8" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1601607)
- MORSE 1-1/4" Bi-Metal Hole Saw (MHSA20C)
- CENTURY DRILL & TOOL Bolt Cutters 36" Type Of Cut Center (72744)
- MAYHEW 1/2 In. Cold Chisel 6 In. Length (10205)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-7/16" EXTRA-DEEP IM (GP2046XD)
- GREY PNEUMATIC SKT 1" DRIVE X 36MM STANDARD IM (GP4036M)
- GREY PNEUMATIC 3/8 Drive X 14Mm Standard Duo-Socket - 6 Point (81014M)
- GREY PNEUMATIC 3/8" Drive, 18mm Metric Socket, 6 Points (1018MSD)
- GREY PNEUMATIC SKT 1/2" DR X 5/16 HEX DRIVER IM (GP2910F)
- GREY PNEUMATIC SKT 1/2" DR X 1 1/6" EXTRA-DEEP IM (GP2034XD)
- KO-KEN Socket TORX E8 26mm 3/8 Sq. Drive (3425-E8)
- Grey Pneumatic Sockets