Shop All Sockets
Grey Pneumatic
SKT 1/2" DR X 1 1/6" EXTRA-DEEP IM
Mfr # GP2034XD
Zoro # G501969704
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type High Torque
- Number of Points 6
- Socket Sizes 1-1/16"
Product Information
- Brand Grey Pneumatic
- MFR # GP2034XD
- Zoro # G501969704
- UPC # 729440466398
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 1-1/16" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS RJ45 & RJ11/12 Modular Pass-through Crimper with Tail Crimping Slots (UC-4511)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Chrome, 8 in L (8408)
- MILWAUKEE TOOL 11/16 in. x 22 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7805)
- KLEIN TOOLS Steel Ship Auger Bit, Screw Point, 1 x 4-Inch (53406)
- GREY PNEUMATIC SKT 1" DR 1F X 3/4M ADAPTER W/FR BALL IM (GP4008AB)
- GREY PNEUMATIC SKT 1/2" DR 36MM EXTRA DEEP IM (GP2036XMD)
- GREY PNEUMATIC SKT 3/8" DR X 1/2" DEEP IM (GP1016D)
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM DEEP - 12 POINT IM (GP2114MD)
- GREY PNEUMATIC 1" Drive, 3" SAE Socket, 6 Points (4096D)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13/16" EXTRA-DEEP IM (GP2026XD)
- CAPRI TOOLS 1/4 in Drive 1/4 in 6-Point SAE Deep Socket (1-2180)
- Grey Pneumatic Sockets