Shop All Sockets
Grey Pneumatic
SKT 1" DRIVE X 13/16" SQUARE - 4 POINT I
Mfr # GP4313S
Zoro # G702018447
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type High Torque
- Number of Points 4
Product Information
- Brand Grey Pneumatic
- MFR # GP4313S
- Zoro # G702018447
- UPC # 729440477615
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Details
Socket Type | High Torque |
Number of Points | 4 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Folding Hex Key Allen Wrench Set 7 Imperial Pieces (ALLFNP10)
- STEELMAN Diamond Tipped Low Profile T30 Torx Screwdriver (78942)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 8 lb. Head (SLO-8-24)
- VERMONT GAGE Pin Gage, Minus, 0.256 In, Black (911225600)
- GREY PNEUMATIC Flip Socket, 1/2" Drive 22MmX22.5Mm (GRE2191D)
- GREY PNEUMATIC 13/16" Drive, 1-1/8" SAE Socket (2415)
- GREY PNEUMATIC SKT 1/2" DRIVE X 29MM EXTRA DEEP IM (GP2029XMD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-15/16 DEEP IM (GP3062D)
- GREY PNEUMATIC 3/8" Drive, 3/4" SAE Socket, 12 Points (1124R)
- GREY PNEUMATIC SKT 1" DR X 33ML DEEP IM (GP4033MD)
- PROTO 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (J5420H)
- Grey Pneumatic Sockets