Shop All Sockets
Grey Pneumatic
SKT 1" DRIVE X 1-3/4" EXTRA-DEEP IM
Mfr # GP4056XD
Zoro # G001969266
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type High Torque
- Number of Points 6
Product Information
- Brand Grey Pneumatic
- MFR # GP4056XD
- Zoro # G001969266
- UPC # 729440476151
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 7.1" L (5NVZ5)
- WRIGHT TOOL 3/4" Drive Impact Extension (6901)
- KRAFT TOOL Stainless Steel Edger, 8"x8" 3/4"R 7/8"L (CF038)
- DRILL AMERICA 1-3/8"-24x2-1/2" OD HSS Round Adjustable Die Special (DWTSR212-13824)
- GREY PNEUMATIC 3/8 Drive X 13/16 Deep Duo-Socket - 6 Point (81026D)
- GREY PNEUMATIC SKT 3/4" DR X 17MM HEX DRIVER IM (GP3917M)
- GREY PNEUMATIC SKT 1/2" DR X 1/4 HEX DRIVER IM (GP2908F)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81015MD)
- GREY PNEUMATIC 1-1/8" INNER NUT (2515)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1243RD)
- URREA 3/4" Drive 6-Point Short Socket 22MM (5522HM)
- Grey Pneumatic Sockets & Ratchets