Shop All Sockets
Grey Pneumatic
SKT 1" DRIVE X 1-1/16" DEEP - 8 POINT IM
Mfr # GP4534SD
Zoro # G601948517
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Number of Points 8
Product Information
- Brand Grey Pneumatic
- MFR # GP4534SD
- Zoro # G601948517
- UPC # 729440477899
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Details
Number of Points | 8 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Makita Bl1815 Battery (BL1815)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H6416LK)
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025374)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 5 3/4 in Long, 1 3/16 in Short, 5 PK (16614)
- GREY PNEUMATIC SKT 3/8" DR X 3/8" SQ FEM PIPE PLUG IM (GP1012FP)
- GREY PNEUMATIC SKT SET 3/8" DR 12PC 12PT MET SEMI DP IM (GP1203MSD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" DEEP - 12 POINT (GP3148D)
- GREY PNEUMATIC SKT 3/4" DR X 19MM SQUARE - 4PT IM (GP3319S)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" DEEP - 12 POINT I (GP2118D)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1643RD)
- STEELMAN 3-13/16" 8-Point Locknut Socket, 3/4" Drive (60285-27)
- Grey Pneumatic Sockets & Ratchets