Shop All Rotary Hammer Accessories
Grey Pneumatic
QUICK CHANGE CHISEL RETAINER
Mfr # CH8001
Zoro # G5287655
product price: $63.04
/ea
$63.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Primary Material Application Concrete, Masonry
- Shank Diameter 25/64 in
- Material - Machining Steel
- Shank Type - Machining Straight
Product Information
- Brand Grey Pneumatic
- MFR # CH8001
- Zoro # G5287655
- UPC # 838780007366
- Country of Origin Taiwan, Province of China
- Category Rotary Hammer Accessories
Dimensions
Shank Diameter | 25/64 in |
Details
Item | Quick Change Chisel Retainer |
Impact Rated | No |
Primary Material Application | Concrete, Masonry |
Material - Machining | Steel |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Quick Change Chisel Retainer, Shank Type - Machining Straight, Shank Diameter 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, V Flute, 1/4, 1 1/4, 4 (56-086)
- WELLER Crescent X6 3/8 in. drive Metric and SAE 12 Point Socket and Ratchet Set 25 pc (CX6PT25)
- RUKO Twist Drill Bit, HSS-TiN, 1/8", PK10 (250805T)
- WARNER 6" H.D. Replacement Paint & Wall Scraper Blades (11225)
- GREY PNEUMATIC AIR CHISEL/PANEL CUTTER (CH110)
- GREY PNEUMATIC 7PC HD CHISEL SET (CS807)
- GREY PNEUMATIC 5/8" Flat Chisel 7" Long (CH101)
- GREY PNEUMATIC 10PC GENERAL SERVICE CHISEL SET .401 SHANK (CS110)
- GREY PNEUMATIC QUICK CHANGE CHISEL RETAINER FOR 121 (CH1002)
- GREY PNEUMATIC 11" CHISEL (CH104)
- BOSCH Extension SDS Plus, 13 In (T3926SC)
- Grey Pneumatic Rotary Hammer Accessories