Shop All Air Hammers
Grey Pneumatic
QUICK CHANGE AIR HAMMER RETAINER
Mfr # CH1003
Zoro # G5287661
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Retainer Style Quick Change
- For Use With 0.401 in Chuck with Insert Snap-On Air Hammers
Product Information
- Brand Grey Pneumatic
- MFR # CH1003
- Zoro # G5287661
- UPC # 838780007359
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size | 0.401 in |
Details
Item | Quick Change Retainer Threaded |
Retainer Style | Quick Change |
For Use With | 0.401 in Chuck with Insert Snap-On Air Hammers |
Description
Quick Change Retainer Threaded, Retainer Style Quick Change, Shank Size 0.401 in, For Use With 0.401 in Chuck with Insert Snap-On Air Hammers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER32, 1/8 in. (04232-1/8)
- PROTO 1/2 in Drive Flex Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (J74281P)
- ROBERTS Laminate Cutter, 8 In x 10mm Capacity (10-35)
- ASTRO PNEUMATIC PALM SANDER 3" FINISHING 3/32" STROKE (AO330)
- GREY PNEUMATIC 1" DIAMETER HAMMER 7" LENGTH (CH117-7)
- GREY PNEUMATIC .498 Pneumatic Hammer Spring Retainer - CP (CH898)
- GREY PNEUMATIC 1" DIAMETER HAMMER (CH117)
- GREY PNEUMATIC 1-1/4" Diameter Hammer (CH817)
- MILWAUKEE TOOL 1-1/4 in. SDS-Plus Carbide Tipped Slotting Chisel (48-62-6029)
- INGERSOLL-RAND Hammer, Chipping (2DA2SA)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (4A2SA)
- Grey Pneumatic Air Hammers