Shop All Hex Key Sets
Grey Pneumatic
Hex Drr, 1" DrX38Mm
Mfr # GRE4938M
Zoro # G3340533
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Hex
- End Shape Standard
Product Information
- Brand Grey Pneumatic
- MFR # GRE4938M
- Zoro # G3340533
- Country of Origin China
- Category Hex Key Sets
Details
Shape | Hex |
Item | Hex Drr,1" DrX38Mm |
End Shape | Standard |
Description
Hex Drr,1 In. DrX38Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/8 x 6 in. (36440)
- VULCAN Plier Slip Joint 8In (JL-NP004)
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-058)
- ALLPAX Gasket Cutter, Rotary Style, 34" L x12" W (AX7200)
- GREY PNEUMATIC Hex Driver 4" Length, 1/2" DriveX5/8" (GRE29204F)
- GREY PNEUMATIC Hex Driver, 1" DriveX22Mm (GRE4922M)
- GREY PNEUMATIC Hex Driver 6" Length, 3/8" DriveX8Mm (GRE19086M)
- BONDHUS 9 Piece Metric/SAE T-Shape Hex Key Set, 13199 (13199)
- WIHA 20 Piece SAE/Metric/Torx? Key Set, 28600 (28600)
- BONDHUS 7 Piece SAE Long Handle Hex Key Set, 10645 (10645)
- POWERBUILT 9Pc Stubby&Extra Long Ball End Star Key (240101)
- Grey Pneumatic Hex Key Sets