Shop All Hex Key Sets
Grey Pneumatic
Hex Driver, 1" DriveX22Mm
Mfr # GRE4922M
Zoro # G3340183
$51.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Hex
- End Shape Standard
Product Information
- Brand Grey Pneumatic
- MFR # GRE4922M
- Zoro # G3340183
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Details
Shape | Hex |
Item | Hex Driver,1" DriveX22Mm |
End Shape | Standard |
Description
Hex Driver,1 In. DriveX22Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Head Set, 3/8-16, 2.00in, SSG-803 (HS-3716)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134179002)
- REGAL CUTTING TOOLS M10 x 1.5 D3 3FL Spiral Point STI Plug (007290AS)
- BOSCH 9 All Purpose Demolition Reciprocating Saw Blade, 10/14 TPI, 25-Piece, (RD9V-25B)
- GREY PNEUMATIC Hex Driver 4" Length, 1/2" DriveX5/8" (GRE29204F)
- GREY PNEUMATIC Hex Driver 6" Length, 3/8" DriveX8Mm (GRE19086M)
- STEELMAN 9-Piece Folding Hex Key Set, Standard (SAE") (41929)
- BETA 6 Piece Metric Hex Key Set, 960694 (000960694)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16237 (16237)
- WIHA 20 Piece SAE/Metric/Torx? Key Set, 28600 (28600)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31732 (31732)
- Grey Pneumatic Wrenches