Shop All Hex Key Sets
Grey Pneumatic
Hex Driver, 1" DriveX14Mm
Mfr # GRE4914M
Zoro # G3340278
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Hex
- End Shape Standard
Product Information
- Brand Grey Pneumatic
- MFR # GRE4914M
- Zoro # G3340278
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Details
Shape | Hex |
Item | Hex Driver,1" DriveX14Mm |
End Shape | Standard |
Description
Hex Driver,1 In. DriveX14Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Steel, Red, 24 in W x 9-1/4 in D (5696)
- MAKITA Impact XPS 12" Magnetic Insert Bit Holde (E-01389)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58920)
- JONARD TOOLS Cable Sheath Stripper & Ring Tool (JIC-4366)
- GREY PNEUMATIC Hex Driver 4" Length, 1/2" DriveX5/8" (GRE29204F)
- GREY PNEUMATIC Hex Driver 6" Length, 3/8" DriveX8Mm (GRE19086M)
- GREY PNEUMATIC Hex Driver, 1" DriveX22Mm (GRE4922M)
- BONDHUS 5 Piece Metric Long Handle Hex Key Set, 00005 (00005)
- WIHA 14 Piece Torx? Key Set, 28599 (28599)
- BONDHUS 22 Piece SAE Fold-Up Hex Key Set, 14189 (14189)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12237 (12237)
- Grey Pneumatic Wrenches