Shop All Socket Extensions
Grey Pneumatic
Grey Pneumatic GRY-8944E 0.25 x 4 in. Extension Duo Socket
Mfr # GRY-8944E
Zoro # G303786158
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grey Pneumatic
- MFR # GRY-8944E
- Zoro # G303786158
- UPC # 729440494636
- Country of Origin China
- Category Socket Extensions
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Extension Duo Socket
- Poly bag with barcode
- Size: 0.25" x 4"
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/2" DR 24 PC DEEP IM (GP1324D)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 11/16", Black (1222BSC)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A236)
- VULCAN Rule Tape Magnetic Hk 33Ftx1In (58-10X25-A)
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003EL)
- GREY PNEUMATIC Extension 3/4" Dr, 10" L, 1 Pieces (3010EB)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007EL)
- GREY PNEUMATIC Extension 3/8" Dr, 3" L, 1 Pieces (1143E)
- GREY PNEUMATIC Impact Set 1/2" Dr, 12 Pieces (1500DW)
- GREY PNEUMATIC Extension 3/4" Dr, 3" L, 1 Pieces (3003EL)
- TITAN Extra Long Extension Set, 3/8" Dr, 3 pcs. (12079)
- Grey Pneumatic Socket Extensions