Grey Pneumatic GRE89653CRD .25 Inch Dr. 53Pc Fract. & Metric Duo-Socket Set- 6 P
Mfr # GRE89653CRD
Zoro # G303785014
Product Information
- Brand Grey Pneumatic
- MFR # GRE89653CRD
- Zoro # G303785014
- UPC # 838780001708
- Country of Origin China
- Category Socket Sets
Description
Features and Benefits:
- Sockets have 1/4" drive and are 6 point
- All Duo-SocketTM sockets are marked by both roll stamp and large laser etching on the opposite side
- The ratchet included is a 72 tooth quick release
- Wobble extension provide 15 degree of deflection and can also be locked straight for normal use
- Packaged in blow molded case
The thin wall design of chrome hand sockets are combined with the strength and durability of Grey Pneumatic impact sockets to create the Duo-SocketTM. This 53 piece set is built specifically to address the needs of the professional technician using hand tools, cordless impact tools and air tools. The Duo-SocketTM provides one socket for all applications. This set includes the following: 72 tooth quick release ratchet, 2",4" and 6" wobble extension and a wobble spinner handle. The socket sizes include: Standard and Deep Fractional: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8",7/16", 1/2", 9/16"; Standard and Deep Metric: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated (5450137)
- VEGA Impactech Phillips 2 10 Pc Set (P150P2CS10)
- CHICAGO-LATROBE Screw Machine Drill Bit, #35 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48735)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- GREY PNEUMATIC SKT SET 3/4"DR 6PC HEX DRIVER IM (GP8096H)
- GREY PNEUMATIC 3/8" Drive Metric, 7 pcs (1297MH)
- GREY PNEUMATIC SKT SET 1/2" DR 24 PC DEEP IM (GP1324D)
- GREY PNEUMATIC SKT SET 1/2" DR 13 PC 4" MET HEX DRVR I (GP1343MH)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89653CRD)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER 7PC IM (GP1297H)
- CAL-VAN TOOLS Oxygen Sensor Socket Set, 11 Piece (841)
- Grey Pneumatic Sockets & Ratchets