Shop All Socket Sets
Grey Pneumatic
Grey Pneumatic 8034D 0.75 in. Drive 8 Piece Deep Set
Mfr # GRY-8034D
Zoro # G104048202
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grey Pneumatic
- MFR # GRY-8034D
- Zoro # G104048202
- UPC # 838780000596
- Country of Origin China
- Category Socket Sets
Description
Features:
- Includes sizes - 1 in. to 1-1/2 in.
- Set comes in metal carrying case.
- Item Weight - 13.700 lbs.
- Dimension - 3/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (E-5116)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #38 (C71138)
- URREA Combination Ratchet Wrench, 7/16". (1214CM)
- PROTO Convertible Retaining Ring Pliers - 7-1/4" (J376L)
- GREY PNEUMATIC SKT SET 1/2" DR 3PC ETW WHL/NUT PROTECT (GP1503TP)
- GREY PNEUMATIC $SKT SET 3/8" DR 12 PIECE DEEP IM (GP1202D)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 5 PC WHEEL SERVICE IM (GP8040)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Standard (GP1326M)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8029)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312)
- POWERBUILT 9Pc Deluxe Axle Nut Socket Set Kit61 (648991)
- Grey Pneumatic Socket Sets