Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 3920F 0.75 in. Drive X 0.63 in. Hex Driver
Mfr # GRY-3920F
Zoro # G003904388
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grey Pneumatic
- MFR # GRY-3920F
- Zoro # G003904388
- UPC # 729440474522
- Country of Origin China
- Category Hex Keys
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket High Torque drive: Increased strength, increased torque, easier access to tight areas, and reduced wear.
- 3⁄4 in.Drive.
- 5/8'' Hex Driver.
- Drive End 1.73 in.
- Hex Depth 0.79 in.
- Length 3.94 in.
- Item Weight - 1.300 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231701)
- TEKTON 3/8 in. Drive Metric, 17 pcs, Electroless nickel (WCF94202)
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-12", 100-700-D12 (100-700-D12)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Impact Sha (CMMT15851)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 5/32 inch (627585 5/32)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12280)
- BONDHUS SAE L-Shape Hex Key, 2" Tip Size (12233)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (39178)
- EKLIND 5mm Long Series Hex-L® Key (15610)
- EKLIND Torx L-Key Set 7 Pc (10807)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (16918)
- Grey Pneumatic Hex Keys & Hex Key Sets