Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 2911M 0.5 in. Drive X 11 mm Hex Driver
Mfr # GRY-2911M
Zoro # G003904432
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grey Pneumatic
- MFR # GRY-2911M
- Zoro # G003904432
- UPC # 729440470050
- Country of Origin China
- Category Hex Keys
Description
Features
- Grey Pneumatic sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket High Torque in.drive: Increased strength, easier access to tight areas, and reduced wear.
- 1/2 in.Drive.
- Metric Hex Driver.
- 11 mm Hex Driver.
- Drive End 25 mm.
- Bolt Clearance Depth 51 mm.
- Hex Depth 25 mm.
- Length 75 mm.
- Item Weight - 0.200 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20535B850R)
- CRAFTSMAN V20 Cordless Brushless 1/4 in Impact Dr (CMCF820B)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-12 Nf (97122)
- KLEIN TOOLS Reversible Jaw/Adjustable Pipe Wrench, 10-Inch (D86930)
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (16910)
- BETA SAE T-Handle Hex Key, 5/32 in Tip Size, 5 1/2 in Long, 2 1/2 in Short (96T INOX)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short, 10 PK (15106)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (15916)
- WILLIAMS Metric L Shape Hex Key, 14mm Tip Size (HK-14MM)
- URREA 1/8" Industrial grade long L-type Hex Key (49-1/8L)
- VEGA Hex L-Key (Long), 7/32 (H1464L)
- Grey Pneumatic Hex Keys