Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 1908F 0.38 in. Drive X 0.25 in. Hex Driver
Mfr # GRY-1908F
Zoro # G103914249
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1908F
- Zoro # G103914249
- UPC # 729440463700
- Country of Origin China
- Category Hex Keys
Description
Features
- 3/8 in. Drive x 1/4 in. Hex Driver.
- Made of high quality steel (chrome-molybdenum).
- Engineered specifically for use with impact tools, using the most up to date industrial specifications.
- Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength.
- One piece impact hex driver.
- Each impact socket features high torque drives. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas.
- Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011CC)
- GREY PNEUMATIC 1/2" Female x 3/8" Male Adapter w/ Locking Pin (2228AL)
- HUSQVARNA Wet Coring Bit, 5 1/2 In, 14 In D, 1 1/4-7 (Banner-5.5)
- ELESA Pass-through holes for front mounting, EBP.140-8-C1 (EBP.)
- EKLIND Torx(R) Plain Torx(R) Key, T40 Tip Size, 4 7/8 in Long, 1 1/32 in Short (15940)
- TEKTON 16 mm Flat End Hex L-Key (KLX22160)
- TEKTON 1/8 Inch Ball End Hex L-Key (KLX72125)
- STAHLWILLE TOOLS TORQ-SET® screwdriver DRALL+ Size1/4 blade length 150 mm (46363016)
- BONDHUS Metric Ball Hex Key, 2 mm Tip Size (3652)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (16128)
- URREA Metal case folding SAE from 5/64” to 1/4” hex keys (4993)
- Grey Pneumatic Hex Keys & Hex Key Sets