Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 1498MH 0.5 in. Drive 10 Piece Metric Hex Driver Set
Mfr # GRY-1498MH
Zoro # G503968811
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1498MH
- Zoro # G503968811
- UPC # 838780000435
- Country of Origin China
- Category Hex Keys
Description
Features
- 1/2 in. Drive 10 Piece Metric Hex Driver Set.
- Made of high quality steel (chrome-molybdenum).
- Engineered specifically for use with impact tools, using the most up to date industrial specifications.
- Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength.
- Packaged in a molded storage case.
- The impact socket set features high torque drives. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas. Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost.
- Item Weight - 2.8 lbs.
- Set contains the following sizes: 6 mm, 7 mm,; 8 mm, 10 mm, 12 mm, 14 mm, 15 mm, 7 mm, 18 mm, and 19 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus, 25PK (HCFC2064B25)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (707)
- OLSON SAW Blade Band 93.5X3/8" 4T (FB19293DB)
- PROTO 1 in Drive Impact Socket 3 in Size, Deep Socket, black oxide (J10048L)
- BONDHUS SAE L-Shape Hex Key, 7/8" Tip Size (12220)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12280)
- EKLIND HEX KEY L LONG ARM 5/8"" (14240)
- KNIPEX SAE Insulated T-Shape Square Key, 6-1/2" Tip Size (98 40)
- WIHA Torx(R) L-Shape Torx(R) Key, T30 Tip Size (36339)
- BETA 7mm, Inox Stainless Steel, Ball end Hex Key, Extra Long (000961447)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH6E06BE)
- Grey Pneumatic Hex Keys