Shop All Hex Keys
Grey Pneumatic
Grey Pneumatic 1297H 0.38 in. Drive 7 Piece Hex Driver Set
Mfr # GRY-1297H
Zoro # G803968818
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grey Pneumatic
- MFR # GRY-1297H
- Zoro # G803968818
- UPC # 838780000206
- Country of Origin China
- Category Hex Keys
Description
Features
- Made of high quality steel (chrome-molybdenum).
- Engineered specifically for use with impact tools, using the most up to date industrial specifications.
- Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength.
- One piece impact hex drivers.
- Each impact socket features high torque drives. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas. Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost.
- Packaged in a molded storage case.
- Item Weight - 1.6 lbs.
- Set includes sizes - 3/16 in., 7/32 in., 1/4 in., 5/16 in., 3/8 in., 7/16 in. and 1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 11325 (11325)
- DREMEL Brass Brush, 1/8in. dia., 1-3/4in. L, PK2 (537-02)
- KRAFT TOOL Magnesium Bull Float, Square End, 48x8" (CC802NP-01)
- KLEIN TOOLS Knockout Draw Stud 3/4-Inch x 4-Inch (53872)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 5/32in. (51910)
- WESTWARD Metric Plain Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 2.5 mm Short (54TU89)
- WIHA SAE Plain Hex Key, 5/64" Tip Size, 3 19/64 in Long, 1/2 in Short (13671)
- KLEIN TOOLS Metric L-Shape Hex Key, 2 mm Tip Size (LLM2)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- WESTWARD SAE Plain Hex Key, 5/8" Tip Size, 6 15/64 in Long, 5/8 in Short (54TU50)
- Grey Pneumatic Hex Keys