Shop All Socket Extensions
Grey Pneumatic
Extension 3/8" Dr, 6" L, 1 Pieces
Mfr # 1146E
Zoro # G5289439
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 6"
- Material Chrome-Molybdenum Alloy Steel
- Number of Pieces 1
- Size 3/4"
Product Information
- Brand Grey Pneumatic
- MFR # 1146E
- Zoro # G5289439
- UPC # 729440463243
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Extension |
Material | Chrome-Molybdenum Alloy Steel |
Number of Pieces | 1 |
Description
Extension,3/8 In.Dx6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 27/64 (44027)
- MILWAUKEE TOOL Compact Hack Saw (48-22-0012)
- CMT Up And Downcut Mortising Bit, 3/8" (190.513.11)
- PROTO 1/2" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5321MCF)
- GREY PNEUMATIC Extension 1/4" Dr, 6" L, 1 Pieces (946E)
- GREY PNEUMATIC Extension 1/2" Dr, 7" L, 1 Pieces (2247E)
- GREY PNEUMATIC Extension 1/2" Dr, 10" L, 1 Pieces (2210E)
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EB)
- GREY PNEUMATIC Extension 3/4" Dr, 7" L, 1 Pieces (3007EB)
- GREY PNEUMATIC Torque Extension 1/2" Dr, 7.63" L, 1 Pieces (28100)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Extensions w.wobble-drive L.54 mm d.11, 6 mm (11010011)
- Grey Pneumatic Sockets & Ratchets