Shop All Socket Extensions
Grey Pneumatic
Extension 1/4" Dr, 6" L, 1 Pieces
Mfr # 946E
Zoro # G5289560
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 6"
- Material Chrome-Molybdenum Alloy Steel
- Size 0.51"
- Number of Pieces 1
Product Information
- Brand Grey Pneumatic
- MFR # 946E
- Zoro # G5289560
- UPC # 729440486365
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 6" |
Size | 0.51" |
Details
SAE or Metric | SAE |
Material | Chrome-Molybdenum Alloy Steel |
Item | Extension |
Number of Pieces | 1 |
Description
Extension,1/4 In.Dx6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Locking Adjusting Plain Grip Locking Plier (40 04 180)
- WESTWARD Plain L Key, 14 mm Tip Size, 9 11/64 in Long, 14 mm Short (54TU86)
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (11767)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #7 (C23427)
- GREY PNEUMATIC Extension 3/8" Dr, 6" L, 1 Pieces (1146E)
- GREY PNEUMATIC Torque Extension 1/2" Dr, 7.63" L, 1 Pieces (28065)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007EL)
- GREY PNEUMATIC Extension 3/8" Dr, 3" L, 1 Pieces (1143E)
- GREY PNEUMATIC Torque Extension 1/2" Dr, 7.63" L, 1 Pieces (28100)
- GREY PNEUMATIC Extension 3/4" Dr, 3" L, 1 Pieces (3003EL)
- WESTWARD Socket Extension Set 1/2" Dr, 18 in L, 4 Pieces, Chrome (54PR01)
- Grey Pneumatic Socket Extensions