Shop All Socket Extensions
Grey Pneumatic
Extension 1" Dr, 3" L, 1 Pieces
Mfr # 4003EL
Zoro # G5289649
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 3"
- Material Chrome-Molybdenum Alloy Steel
- Number of Pieces 1
Product Information
- Brand Grey Pneumatic
- MFR # 4003EL
- Zoro # G5289649
- UPC # 729440474669
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1" |
Overall Length | 3" |
Size | 2.13" |
Details
SAE or Metric | SAE |
Item | Extension |
Material | Chrome-Molybdenum Alloy Steel |
Number of Pieces | 1 |
Description
Extension,1 In.D 3 In.,w/Locking Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD File, Double Ended, Half Round, 8 In (10Z674)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set (K21/K42)
- HOUGEN 1-7/8 in. Sheet Metal Holcutter (14260)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/4" x 5/16" (F810)
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EL)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45355, 5.00" Length, Chrome plated (2024XD)
- GREY PNEUMATIC Extension 1/2" Dr, 3" L, 1 Pieces (2243E)
- GREY PNEUMATIC Extension 1" Dr, 10" L, 1 Pieces (4010EL)
- GREY PNEUMATIC Extension 3/4" Dr, 3" L, 1 Pieces (3003EB)
- GREY PNEUMATIC Extension 3/8" Dr, 12" L, 1 Pieces (1152E)
- KD TOOLS Pinless Universal-Joint Extension, 3 Piece 3/8" Drive (KDT84453)
- Grey Pneumatic Sockets & Ratchets