Shop All Socket Extensions
Grey Pneumatic
Deep Socket 1/2" Drive x 32mm, 127mm Length, Chrome plated
Mfr # 2032XMD
Zoro # G5289335
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Extra-Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 127mm
Product Information
- Brand Grey Pneumatic
- MFR # 2032XMD
- Zoro # G5289335
- UPC # 729440466275
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 127mm |
Size | 32mm |
Details
Socket Type | Extra-Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Deep Socket |
Description
Extra D Socket,1/2 In.Dx32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-800 Chamfer Tool, 12" Diameter 3/4" Lip (12-800)
- BON TOOL Bon 82-496 Float Pan Blade, Aluminum, 12 Foot (82-496)
- NUPLA Dead Blow Hammer 2Lb (10062)
- URREA Hammer, machined black head 8Oz (1308PN)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 16mm, 127mm Length, Chrome plated (2016XMD)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 24mm, 127mm Length, Chrome plated (2024XMD)
- GREY PNEUMATIC Extension 3/4" Dr, 10" L, 1 Pieces (3010EB)
- GREY PNEUMATIC 1/2" DR X 18" EXTENSION W/LOCKING PIN (2259EL)
- GREY PNEUMATIC Extension 3/4" Dr, 3" L, 1 Pieces (3003EL)
- GREY PNEUMATIC Impact Set 1/2" Dr, 12 Pieces (1500DW)
- GEARWRENCH 1/4" Drive Pass-Thru™ Extension 6" (221080GR)
- Grey Pneumatic Sockets & Ratchets