Shop All Socket Extensions
Grey Pneumatic
Deep Socket 1/2" Drive x 24mm, 127mm Length, Chrome plated
Mfr # 2024XMD
Zoro # G5284800
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Extra-Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 127mm
Product Information
- Brand Grey Pneumatic
- MFR # 2024XMD
- Zoro # G5284800
- UPC # 729440465698
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 127mm |
Size | 24mm |
Details
Socket Type | Extra-Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,1/2"Dx24mm,Extra D |
Description
Product details about the GREY PNEUMATIC - 2024XMD Deep Socket Extension.
Deep socket extensions are elongated versions of standard sockets, allowing access to recessed or deeply seated bolts and nuts. Their extended depth accommodates longer fasteners, making them ideal for automotive repairs, machinery maintenance, or any application requiring access to bolts situated in deep or narrow spaces.
The GREY PNEUMATIC - 2024XMD Deep Socket Extension is a robust tool designed for use with a drive size of 1/2". This extra-deep impact socket features a metric measurement system, with an overall length of 127mm and a socket size of 24mm. The six-point design provides adequate grip and reduces the risk of slippage during operation.
Constructed from Chrome Molybdenum Alloy Steel, this deep socket extension offers superior durability and strength to withstand rigorous usage. Its chrome-plated finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion, thereby extending the lifespan of the product.
This particular model is not tether ready. However, it's built to be compatible with various types of equipment that require a 1/2" drive size. Please note that this product description pertains to one single item – the GREY PNEUMATIC - 2024XMD Deep Socket Extension.
Deep socket extensions are elongated versions of standard sockets, allowing access to recessed or deeply seated bolts and nuts. Their extended depth accommodates longer fasteners, making them ideal for automotive repairs, machinery maintenance, or any application requiring access to bolts situated in deep or narrow spaces.
The GREY PNEUMATIC - 2024XMD Deep Socket Extension is a robust tool designed for use with a drive size of 1/2". This extra-deep impact socket features a metric measurement system, with an overall length of 127mm and a socket size of 24mm. The six-point design provides adequate grip and reduces the risk of slippage during operation.
Constructed from Chrome Molybdenum Alloy Steel, this deep socket extension offers superior durability and strength to withstand rigorous usage. Its chrome-plated finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion, thereby extending the lifespan of the product.
This particular model is not tether ready. However, it's built to be compatible with various types of equipment that require a 1/2" drive size. Please note that this product description pertains to one single item – the GREY PNEUMATIC - 2024XMD Deep Socket Extension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER PRODUCTS Spyder Products 00134 3 Count Scraper Blade Assortment Pack (134)
- KNIPEX Twin-Force Diagonal Cutter (73 72 180 BK)
- MALCO Replacement Jaws for 2IN1 Hand Riveter (ER41)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short (54925)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 16mm, 127mm Length, Chrome plated (2016XMD)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 32mm, 127mm Length, Chrome plated (2032XMD)
- GREY PNEUMATIC Extension 3/8" Dr, 12" L, 1 Pieces (1152E)
- GREY PNEUMATIC 1"DR X 10" EXTENSION (4010E)
- GREY PNEUMATIC Extension 3/8" Dr, 3" L, 1 Pieces (1143E)
- GREY PNEUMATIC SKT 3/8" DR X 3" EXTENSION W/ LOCKING PI (GP1143EL)
- PROTO Locking Extension 1/2" Dr, 10 in L, 1 Pieces, Black Oxide (J5463B)
- Grey Pneumatic Socket Extensions