Shop All Air Hammers
Grey Pneumatic
.401 Pneumatic Hammer Spring Retainer - CP
Mfr # CH198
Zoro # G5287698
product price: $3.71
/ea
Sold in multiples of 2 for $7.42
$7.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- For Use With 0.401 in Shank, Mfr. No. 116, Mfr. No. 117, Mfr. No. IR-115
- Retainer Style Quick Change
Product Information
- Brand Grey Pneumatic
- MFR # CH198
- Zoro # G5287698
- UPC # 838780007410
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size | 0.401 in |
Details
Item | Pneumatic Hammer Spring Retainer |
For Use With | 0.401 in Shank, Mfr. No. 116, Mfr. No. 117, Mfr. No. IR-115 |
Retainer Style | Quick Change |
Description
Pneumatic Hammer Spring Retainer, Retainer Style Quick Change, Shank Size 0.401 in, For Use With 0.401 in Shank, Mfr. No. 116, Mfr. No. 117, Mfr. No. IR-115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54923)
- HUSQVARNA Redilock Diamond Holder Disc (502545801)
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118B)
- PROTO Tool Box, Steel, Red, 19 in W x 8-1/2 in D x 9-1/2 in H (J9977R)
- GREY PNEUMATIC 1-1/4" Diameter Hammer (CH817)
- GREY PNEUMATIC .498 Pneumatic Hammer Spring Retainer - CP (CH898)
- GREY PNEUMATIC QUICK CHANGE AIR HAMMER RETAINER (CH1003)
- GREY PNEUMATIC 1" DIAMETER HAMMER 7" LENGTH (CH117-7)
- GREY PNEUMATIC 1" DIAMETER HAMMER (CH117)
- INGERSOLL-RAND Industrial Duty Air Hammer, Vibration Reduced, 2530 BPM (119MAX)
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 3-1/2 In Stroke (117)
- Grey Pneumatic Air Hammers