Shop All Socket Sets
Grey Pneumatic
3/8" Drive Socket Set, 13 pcs
Mfr # 1203MSD
Zoro # G5269358
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Pieces 13
- Impact Rated No
Product Information
- Brand Grey Pneumatic
- MFR # 1203MSD
- Zoro # G5269358
- UPC # 838780002392
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Number of Pieces | 13 |
Impact Rated | No |
Description
Socket Set,3/8 In.D,Semi D,13pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK AXE SINGLE BIT 33"" 3.5# (4112000)
- KRAFT TOOL Joint Raker, 5/16 and 3/8 in, 8 in L, Steel (BL103)
- OSG Spiral Point Tap, Plug, 3 (2831801)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S1415JSNN)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89653CRD)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714M)
- GREY PNEUMATIC 4-Pc1/2" Dr Extension Set (GP2204E)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129)
- GREY PNEUMATIC 3/8" Drive Metric, 35 pcs (81635MRD)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1512DM)
- PERFORMANCE TOOL 60-Pc Socket & Bit Set Tool Set, W1168 (W1168)
- Grey Pneumatic Socket Sets