Shop All Socket Sets
Grey Pneumatic
3/8" Drive Socket Set, 12 pcs
Mfr # 1202D
Zoro # G5269367
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Drive Size 3/8"
- Number of Pieces 12
- Product Type Socket Set,3/8"D,D,12pcs.
Product Information
- Brand Grey Pneumatic
- MFR # 1202D
- Zoro # G5269367
- UPC # 838780000046
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Impact Rated | No |
Number of Pieces | 12 |
Item | Socket Set |
Product Type | Socket Set,3/8"D,D,12pcs. |
Description
Socket Set,3/8 In.D,D,12pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT SDS Plus Stop Bits (DWA5492)
- MITUTOYO Dial Ti, Full Set, 0.03 in, 0.0005 in Grad (513-302-10T)
- PROTO Center Punch, S2, 5-5/8 In, Black (J411/2S2)
- WESTWARD Magnetic Box Beam Level, 48 In (4MRV4)
- GREY PNEUMATIC SKT SET 3/8" DR 7PC 6" FRACT HEX DRVR IM (GP1267H)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Deep (GP1326MD)
- GREY PNEUMATIC SKT SET 1/4" DR 49 PC STD&DP FRACT&MET (GP9748)
- GREY PNEUMATIC SKT SET 3/8" DR 12PC UNIV SEMI DEEP IM (GP1212USD)
- GREY PNEUMATIC 4-Pc1/2" Dr Extension Set (GP2204E)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213)
- CAPRI TOOLS 1/4 in. Drive 12-Point Shallow and Deep Socket Set, SAE, 3/16 to 9/16 in., SAE, 20-Piece (CP16101-20SSD)
- Grey Pneumatic Sockets & Ratchets