Shop All Socket Sets
Grey Pneumatic
3/8" Drive Metric, 7 pcs
Mfr # 1297MH
Zoro # G5269306
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 7
- Drive Size 3/8"
- Impact Rated No
Product Information
- Brand Grey Pneumatic
- MFR # 1297MH
- Zoro # G5269306
- UPC # 838780000213
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Number of Pieces | 7 |
Item | Socket Set |
Impact Rated | No |
Description
Socket Set,Hex Metric,3/8 In.D,7pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 10 mm Sliding T-Handle Hex Wrench (CP13080M10)
- WESTWARD 10 7/8 in Bent Long Nose Plier Dipped Handle (1UKK7)
- IRWIN Auger Bits, 13/16in Bit Size, Length 7.5in (49913)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32166)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC ASST INTERNAL TOR (GP1234T)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82229MD)
- GREY PNEUMATIC 14 Surface Drive 72 Piece Complete Set (GRE9772)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710D)
- GREY PNEUMATIC SKT SET 1/4" SURFACE DRIVE 10 PC DEEP IM (GP9710D)
- WRIGHT TOOL 1/4" Drive Metric, 17 pcs (221)
- Grey Pneumatic Sockets & Ratchets