Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 19124F
Zoro # G5273348
$17.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.94"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 19124F
- Zoro # G5273348
- UPC # 729440463816
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 3.94" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Hex Socket |
Socket Type | Impact Hex |
Tether Ready | No |
Product Type | Impact Socket,3/8",3/8"D,Hex Lg M,Black |
Description
Impact Socket,3/8 In.,3/8 In.D,Hex Lg M,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 25/32in (500-050)
- STARRETT Exact 72 in. Aluminum I-beam Level (KLIX72-N)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 32 Pockets (62201MB)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036M)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 6-Point Impact Socket (SID23030)
- Grey Pneumatic Sockets & Ratchets