Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 19104M
Zoro # G5284426
$17.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 100mm
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 19104M
- Zoro # G5284426
- UPC # 729440463762
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 100mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Socket Type | Impact Hex |
Finish | Chrome plated |
Tether Ready | No |
Description
Socket,10mm,3/8 In.D,Impact,Hex Lg M,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4125XCP)
- CHICAGO-LATROBE 16PC 118° General Purpose Taper Shank Drill Set Chicago-Latrobe 110 Steam Oxide HSS 49/64-1IN (69867)
- OSG Spiral Point Tap Plug, 3 Flutes (1111501705)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (915T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (914MDS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2058D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124MD)
- SUNEX Flip Impact Socket, Deep, 1/2"Dr, 19mmx21mm (2704)
- Grey Pneumatic Sockets & Ratchets