Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 19084M
Zoro # G5270426
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Impact Hex
- SAE or Metric Metric
- Number of Points 6
- Overall Length 100mm
Product Information
- Brand Grey Pneumatic
- MFR # 19084M
- Zoro # G5270426
- UPC # 729440463670
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 100mm |
Size | 8mm |
Details
Socket Type | Impact Hex |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Hex Socket |
Tether Ready | No |
Product Type | Socket,8mm,3/8"D,Impact,Hex Lg M,Blk |
Description
Socket,8mm,3/8 In.D,Impact,Hex Lg M,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN RATCHET 3/8" DR FINGER (TL12091)
- LYNDEX-NIKKEN Collet, 200DA, 13/64 (020-013)
- LINK 3/8" HSS Se .406 X .468 Drill .593 Cbore 5/8 Shank 2-11/32 Oal (50-L2-186)
- IRWIN Die, Threat Size: 3/8"-18, NPT, HRT (7404)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908RS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024UD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2048XD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048R)
- URREA 1/2" drive 12-point short impact socket 23MM (7423MT)
- Grey Pneumatic Impact Sockets