Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1907M
Zoro # G5270575
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 1907M
- Zoro # G5270575
- UPC # 729440463656
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 50mm |
Size | 7mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Hex |
Category Type | Hex Socket |
Tether Ready | No |
Description
Socket,7mm,3/8 In.D,Impact,Hex Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE DRILL PULLER, G SERIES, Hp (G1)
- CRESCENT WISS SNIPS OFFSET 9-1/4"" RED (M6R)
- KEO 1/2 x 82 deg Single Flute Carbide Countersink (55714)
- LISLE ELECTRICAL DISCONNECT PLIERS (LI37960)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4062D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3062R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MS)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114MD)
- WESTWARD 3/4 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (21WK96)
- Grey Pneumatic Impact Sockets