Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 19054M
Zoro # G5271290
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Impact Hex
- SAE or Metric Metric
- Number of Points 6
- Overall Length 100mm
Product Information
- Brand Grey Pneumatic
- MFR # 19054M
- Zoro # G5271290
- UPC # 729440463519
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 100mm |
Size | 5mm |
Details
Socket Type | Impact Hex |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Hex Socket |
Tether Ready | No |
Product Type | Socket,5mm,3/8"D,Impact,Hex Lg M |
Description
Socket,5mm,3/8 In.D,Impact,Hex Lg M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR009-120)
- HUSQVARNA SPRAY GUARD (506406302)
- VIKING Reduced Shank Bit, 33/64in, HSS, 135Deg (VI 29550)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0108RF)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022MD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD - 12 PO (GP2140R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1011M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3070D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1128R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3121M)
- WESTWARD 1 in Drive Impact Socket 2 3/8 in Size 6 pt Standard Depth, Black Oxide (21WN30)
- Grey Pneumatic Impact Sockets