Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 11406T
Zoro # G5269087
$25.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Extended Length Internal Star Impact Drivers
- SAE or Metric SAE
- Number of Points Star
- Overall Length 5.91"
Product Information
- Brand Grey Pneumatic
- MFR # 11406T
- Zoro # G5269087
- UPC # 729440463137
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 5.91" |
Size | T40 |
Details
Socket Type | Extended Length Internal Star Impact Drivers |
SAE or Metric | SAE |
Number of Points | Star |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Socket,T40,3/8 In.D,Int Impact,Trx Lg M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 21/32 (44242)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328568)
- METABO HPT KIT DRILL CORDLESS DRIVER 18V (DS18DDXM)
- DRILLCO 5pc Straight Flute Drill Set in Plastic Index (710A5)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3241MC)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (929UJ)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015XMD)
- SUNEX 1" Drive Impact Socket 6 (536D)
- Grey Pneumatic Impact Sockets