Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1118D
Zoro # G5270216
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.56"
Product Information
- Brand Grey Pneumatic
- MFR # 1118D
- Zoro # G5270216
- UPC # 729440462536
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.56" |
Size | 9/16 |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,9/16 In.,3/8 In.D,12pt.,D,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-14-06)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (393)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A219)
- GEDORE Combination Wrench, 4mm (7 4)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1130D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1114D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3044D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058R)
- SUNEX 3/4" Drive Impact Socket 6 (0440)
- Grey Pneumatic Sockets & Ratchets