Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1117M
Zoro # G5277715
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 30mm
Product Information
- Brand Grey Pneumatic
- MFR # 1117M
- Zoro # G5277715
- UPC # 729440462505
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 17mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,17mm,3/8 In.D,Impact,12pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1"-8 H4 4 Flt. Taper Hand Tap (008629AS)
- AMPG Stem Dial Indicator Point, .96", Steel (Z9336S)
- DEWALT PILOT POINT Set Metal Index, 29-Piece (DW1969)
- UNIBOR 1/4in-13/16in Cone Drill, 3-Flat Shank, Bluemax Coated (02X1HTI)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1107M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1118M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4082R)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2027XMD)
- WESTWARD 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (4LXT5)
- Grey Pneumatic Sockets & Ratchets