Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1110M
Zoro # G5284469
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 30mm
Product Information
- Brand Grey Pneumatic
- MFR # 1110M
- Zoro # G5284469
- UPC # 729440462017
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 10mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Tether Ready | No |
Description
Socket,10mm,3/8 In.D,Impact,12pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (5Xd) (DH452006F)
- MILWAUKEE TOOL Dead Blow Hammer 28oz (48-22-9150)
- LEVITON PULL CHAIN SCKT ALUM 1PK (C21-19980-00M)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK (15508)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1107M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1117M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1118M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2516S)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2134R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- URREA 1/2" drive, 6-pt deep impact socket 10MM (7310M)
- Grey Pneumatic Impact Sockets