Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1110D
Zoro # G5271780
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.48"
Product Information
- Brand Grey Pneumatic
- MFR # 1110D
- Zoro # G5271780
- UPC # 729440461997
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.48" |
Size | 5/16 |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,5/16 In.,3/8 In.D,12pt. In.D,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 35 lbs. MD Elasticated Tool Tether w/ Swivel Carabiner (SW431)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- DRILL AMERICA 2" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS2INCH-4MT)
- SPARCO Razor Knives, 1 oz., 1"x3", 12/Box (SPR01484)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1130D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1114D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1118D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MD)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2910F)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112U)
- URREA 1/2" drive, 6-pt deep impact socket 22MM (7322M)
- Grey Pneumatic Sockets & Ratchets