Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1107M
Zoro # G5270618
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 30mm
Product Information
- Brand Grey Pneumatic
- MFR # 1107M
- Zoro # G5270618
- UPC # 729440461843
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 7mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,7mm,3/8 In.D,Impact,12pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-5/16 (321161)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX 12OZ Claw Hammer (20-1211)
- DANTONA Power Tool Battery, TOOL-261 (TOOL-261)
- STANLEY Adjustable Sawhorse (Twin Pack) (STST60626)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1118M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1117M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1102D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2025M)
- PROTO 3/4 in Drive Impact Socket 1 1/16 in Size, Standard Socket, black oxide (J07517T)
- Grey Pneumatic Impact Sockets