Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1021M
Zoro # G5275551
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 30mm
Product Information
- Brand Grey Pneumatic
- MFR # 1021M
- Zoro # G5275551
- UPC # 729440461331
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 21mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Socket,21mm,3/8D Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated (2432E)
- PARAGON DIAMOND TOOLS 12'' x .100 x 1''(20mm)DP Ductile Iron Blade (DI-12)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X40)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32112)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2138D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19064M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UM)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6228)
- Grey Pneumatic Sockets & Ratchets