Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1019UM
Zoro # G5277225
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 53mm
Product Information
- Brand Grey Pneumatic
- MFR # 1019UM
- Zoro # G5277225
- UPC # 729440461188
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 53mm |
Size | 19mm |
Details
Socket Type | Standard Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,19mm,3/8 In.D,Impact,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.5290 In., 6 Fl, Carb Tip (56555290)
- WESTWARD #32 Cobalt 135 Deg. Jobber Length Drill Bit (5PMC3)
- PROTO 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (J5212H)
- STANLEY 3/8 Hex Arbor Fits Hole Saw 1-1/4 -6 (373003)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008M)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (1907F)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060D)
- URREA 1/2" drive, 12-point short impact socket 1-1/16" (7434)
- Grey Pneumatic Sockets & Ratchets