Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1018UD
Zoro # G5270161
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length Universal Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.15"
Product Information
- Brand Grey Pneumatic
- MFR # 1018UD
- Zoro # G5270161
- UPC # 729440461119
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 3.15" |
Size | 9/16" |
Details
Socket Type | Deep Length Universal Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,9/16 In.,3/8 In.D,6pt.,D,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Linecord, Line, Oil Feed (44105)
- CAPRI TOOLS 12 Air Blow Gun W Rubber Tip (CP21072-12)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWT8)
- HUSQVARNA VBELT (594651301)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024UD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2033MD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (912MG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3313SL)
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 (3040U)
- GREY PNEUMATIC SOC T40 1/2D IMP INT TRX MALE BLK (2140T)
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (J07529L)
- Grey Pneumatic Sockets & Ratchets