Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1018U
Zoro # G5270170
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Universal Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.09"
Product Information
- Brand Grey Pneumatic
- MFR # 1018U
- Zoro # G5270170
- UPC # 729440461102
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.09" |
Size | 9/16 |
Details
Socket Type | Standard Universal Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,9/16",3/8"D,Univ 6pt. |
Description
Impact Socket,9/16 In.,3/8 In.D,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 11-Piece 3/8" Drive 6-Point Metric Chrome Socket Set (55469)
- AMPCO SAFETY TOOLS 3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-3/4D3/4)
- ONSRUD 1/2" Two Flute Routing End Mill Ball Nose 3"L (AMC700988)
- MITUTOYO Reading Unit Assembly (06ACC983)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017M)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38111)
- Grey Pneumatic Sockets & Ratchets