Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1017M
Zoro # G5277706
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 30mm
Product Information
- Brand Grey Pneumatic
- MFR # 1017M
- Zoro # G5277706
- UPC # 729440460969
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 17mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,17mm,3/8"D,Impact,6pt. |
Description
Socket,17mm,3/8 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (81001S)
- SUNEX Jumbo Rsd Panel SAE Wrench Set, 4 pcs. (9604)
- REGAL CUTTING TOOLS 3/4-14 4 Flt.Drill'N'Tap Taper Pipe (007560AS)
- J.W. WINCO JW Winco GN817.4-10-12-5/8X11-CK Indexing Plunger (817.4-10-12-5/8X11-CK)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1021M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1011M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3034DT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2142D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3121M)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84935N)
- Grey Pneumatic Sockets & Ratchets