Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1016U
Zoro # G5284898
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Universal Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.09"
Product Information
- Brand Grey Pneumatic
- MFR # 1016U
- Zoro # G5284898
- UPC # 729440460921
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.09" |
Size | 1/2 |
Details
Socket Type | Standard Universal Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,1/2 In.,3/8 In.D,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Screw Extractor 6 PC Set CD (73414)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- INTERNAL TOOL A 1/2X.0625 3/8 Shank Carbide Head Key (78-0880)
- AVK Bearing Set Multi-Size for AKPT Tool (BTIT-32PT4/B)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052D)
- GREY PNEUMATIC SOC 3/8 1/2D IMP HEX (2912F)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1916F)
- PROTO 3/8 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J7019MHT)
- Grey Pneumatic Impact Sockets